MEASURING CUP-PITCHER WITH POURING SPOUT 1L
891.4001
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:16 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:16 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Capacity | 1 L |
| Material | Plastic |
| Colour | White |
| Scale | 0.25L scale increments |
| EAN | 4011231825030 |
Features
| Resistant to acid and oil |
| Suited for transferring oils, coolants, window cleaning solution, etc |
Customers Also Viewed
Review(s)
2020-09-20
Battery filler
Good
2020-09-17
Parfait pour l’huile des petits moteurs et autres